
- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Shaft Dia. | 219.08 mm |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Assembled Design |
Pressure | 10 psi |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 266.7 mm |
Lip Style | Internal |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Type | Non-Split |
Inch/Metric | Metric |
Lip Material | Nitrile |
Construction | HDS1 |
Case Construction | Steel Case w/Inner Case |
Seal Application | General Purpose |
Weight | 3.665 LB |
EAN or UPC | 85311094467 |
