- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 266.7 mm |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 215.9 mm |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Weight | 3.665 LB |
| EAN or UPC | 85311094429 |

