- Radial Shaft Seal
- 233.35 mm Shaft Diameter
- 263.53 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Inch/Metric | Metric |
| Shaft Dia. | 233.35 mm |
| Housing Bore Dia. | 263.53 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 3.625 LB |
| EAN or UPC | 85311094382 |

