- Radial Shaft Seal
- 212.73 mm Shaft Diameter
- 263.53 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 263.53 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Shaft Dia. | 212.73 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Weight | 3.625 LB |
| EAN or UPC | 85311094375 |

