- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 254.203 mm Housing Bore Diameter
- 17.475 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Housing Bore Dia. | 254.203 mm |
| Seal Application | General Purpose |
| Shaft Dia. | 215.9 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 3.518 LB |
| EAN or UPC | 85311094283 |

