- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254 mm |
| Pressure | 10 psi |
| Lip Style | Internal |
| Shaft Dia. | 209.55 mm |
| Weight | 3.515 LB |
| EAN or UPC | 85311094276 |

