
- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Case Construction | All Rubber w/Spring |
Shaft Dia. | 222.25 mm |
Housing Bore Dia. | 254 mm |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | Yes |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Pressure | 0 psi |
Lip Type | Split |
Seal Application | General Purpose |
Construction | HS7 |
Seal Design | Assembled Design |
Spring Material | Stainless Steel Garter |
Weight | 2.015 LB |
EAN or UPC | 85311094214 |
