- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 241.3 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 215.9 mm |
| Lip Type | Split |
| Housing Bore Dia. | 241.3 mm |
| Inch/Metric | Metric |
| Weight | 1.945 LB |
| EAN or UPC | 85311421942 |
| Shaft Dia. | 215.9 mm |
| Lip Type | Split |
| Housing Bore Dia. | 241.3 mm |
| Inch/Metric | Metric |
| Weight | 1.945 LB |
| EAN or UPC | 85311421942 |