- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 234.95 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 285.75 mm |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.113 LB |
| EAN or UPC | 85311094191 |

