- Radial Shaft Seal
- 246.86 mm Shaft Diameter
- 295.28 mm Housing Bore Diameter
- 17.78 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 295.28 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Shaft Dia. | 246.86 mm |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Weight | 4.218 LB |
| EAN or UPC | 85311094177 |

