
- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Inch/Metric | Metric |
Lip Material | Nitrile |
Shaft Dia. | 247.65 mm |
Housing Bore Dia. | 285.75 mm |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Pressure | 10 psi |
Construction | HDS1 |
Lip Type | Non-Split |
Spring Material | Carbon Steel Garter |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Temperature Range [Max] | 250 °F |
Surface Speed [Nom] | 5,000 ft/min |
Cover/Compensation Ring/Plate Required | No |
Weight | 4.108 LB |
EAN or UPC | 85311094160 |
