- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Housing Bore Dia. | 279.4 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 241.3 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Weight | 3.815 LB |
| EAN or UPC | 85311094153 |

