- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 263.53 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 228.6 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 263.53 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 3.393 LB |
| EAN or UPC | 85311094139 |

