- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 282.58 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Housing Bore Dia. | 282.58 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 231.78 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 4.068 LB |
| EAN or UPC | 85311094122 |

