- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 279.4 mm |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Shaft Dia. | 222.25 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Weight | 3.815 LB |
| EAN or UPC | 85311094108 |

