- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 279.4 mm |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Shaft Dia. | 231.78 mm |
| Case Construction | Steel Case w/Inner Case |
| Weight | 3.815 LB |
| EAN or UPC | 85311094092 |

