
- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Shaft Dia. | 222.25 mm |
Construction | HDS1 |
Surface Speed [Nom] | 5,000 ft/min |
Lip Material | Nitrile |
Case Construction | Steel Case w/Inner Case |
Inch/Metric | Metric |
Pressure | 10 psi |
Housing Bore Dia. | 260.35 mm |
Seal Design | Assembled Design |
Temperature Range [Max] | 250 °F |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Lip Type | Non-Split |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Weight | 3.595 LB |
EAN or UPC | 85311094085 |
