- Radial Shaft Seal
- 214.33 mm Shaft Diameter
- 265.13 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Shaft Dia. | 214.33 mm |
| Housing Bore Dia. | 265.13 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 3.645 LB |
| EAN or UPC | 85311166683 |

