- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 203.2 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 254 mm |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Weight | 3.515 LB |
| EAN or UPC | 85311094030 |

