- Radial Shaft Seal
- 252.43 mm Shaft Diameter
- 303.23 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 303.23 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Shaft Dia. | 252.43 mm |
| Weight | 4.308 LB |
| EAN or UPC | 85311094016 |

