
- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 5,000 ft/min |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 231.78 mm |
Case Construction | Steel Case w/Inner Case |
Construction | HDS1 |
Lip Type | Non-Split |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Inch/Metric | Metric |
Seal Design | Bonded Design |
Housing Bore Dia. | 269.88 mm |
Lip Material | Nitrile |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Weight | 3.705 LB |
EAN or UPC | 85311094009 |
