- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Construction | HDS1 |
| Pressure | 10 psi |
| Shaft Dia. | 247.65 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 304.8 mm |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Weight | 4.327 LB |
| EAN or UPC | 85311093996 |

