- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Type | Split |
| Shaft Dia. | 228.6 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254 mm |
| Weight | 1.755 LB |
| EAN or UPC | 85311450430 |
| Lip Type | Split |
| Shaft Dia. | 228.6 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254 mm |
| Weight | 1.755 LB |
| EAN or UPC | 85311450430 |