- Radial Shaft Seal
- 222.25 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Shaft Dia. | 222.25 mm |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Weight | 3.515 LB |
| EAN or UPC | 85311093989 |

