- Radial Shaft Seal
- 204.77 mm Shaft Diameter
- 255.57 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Shaft Dia. | 204.77 mm |
| Construction | HDS1 |
| Housing Bore Dia. | 255.57 mm |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Weight | 3.535 LB |
| EAN or UPC | 85311093972 |

