
- Radial Shaft Seal
- 250.83 mm Shaft Diameter
- 288.93 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 250.83 mm |
Lip Style | Internal |
Construction | HDS1 |
Lip Material | Nitrile |
Seal Application | General Purpose |
Surface Speed [Nom] | 5,000 ft/min |
Case Construction | Steel Case w/Inner Case |
Housing Bore Dia. | 288.93 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Temperature Range [Min] | -40 °F |
Lip Type | Non-Split |
Pressure | 10 psi |
Temperature Range [Max] | 250 °F |
Seal Design | Bonded Design |
Weight | 4.138 LB |
EAN or UPC | 85311093958 |
