- Radial Shaft Seal
- 239.73 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 239.73 mm |
| Housing Bore Dia. | 292.1 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Weight | 4.178 LB |
| EAN or UPC | 85311093897 |

