- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Shaft Dia. | 209.55 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 260.35 mm |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Weight | 3.595 LB |
| EAN or UPC | 85311093842 |

