- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 282.58 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 282.58 mm |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Shaft Dia. | 231.78 mm |
| Weight | 4.068 LB |
| EAN or UPC | 85311093835 |

