- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 273.05 mm |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Pressure | 10 psi |
| Shaft Dia. | 234.95 mm |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Weight | 3.745 LB |
| EAN or UPC | 85311093804 |

