- Radial Shaft Seal
- 244.35 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 276.23 mm |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 244.35 mm |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Weight | 3.775 LB |
| EAN or UPC | 85311093767 |

