- Radial Shaft Seal
- 586 mm Shaft Diameter
- 650 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 650 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 586 mm |
| Weight | 9.526 LB |
| EAN or UPC | 85311222167 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 650 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 586 mm |
| Weight | 9.526 LB |
| EAN or UPC | 85311222167 |