- Radial Shaft Seal
- 580.009 mm Shaft Diameter
- 640.156 mm Housing Bore Diameter
- 29.972 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 580.009 mm |
| Housing Bore Dia. | 640.156 mm |
| Weight | 10.496 LB |
| EAN or UPC | 85311298810 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 580.009 mm |
| Housing Bore Dia. | 640.156 mm |
| Weight | 10.496 LB |
| EAN or UPC | 85311298810 |