Skip to content Skip to navigation menu
SKF580X640X25HDS2R

580X640X25HDS2R

Metric Non-Split Radial Shaft Seal
Item #102406913
  • Radial Shaft Seal
  • 580 mm Shaft Diameter
  • 640 mm Housing Bore Diameter
  • 25 mm Width
SKF580X640X25HDS2R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 580 mm Shaft Diameter
  • 640 mm Housing Bore Diameter
  • 25 mm Width
Housing Bore Dia. 640 mm
Lip Type Non-Split
Shaft Dia. 580 mm
Inch/Metric Metric
Weight 10.96 LB
EAN or UPC 85311183970
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison