- Radial Shaft Seal
- 580.009 mm Shaft Diameter
- 630.326 mm Housing Bore Diameter
- 24.993 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 630.326 mm |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/4 Adjustable Lugs |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Shaft Dia. | 580.009 mm |
| Inch/Metric | Metric |
| Weight | 10.842 LB |
| EAN or UPC | 85311172295 |

