- Radial Shaft Seal
- 580 mm Shaft Diameter
- 630 mm Housing Bore Diameter
- 18 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 630 mm |
| Shaft Dia. | 580 mm |
| Inch/Metric | Metric |
| Weight | 5.883 LB |
| EAN or UPC | 85311238908 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 630 mm |
| Shaft Dia. | 580 mm |
| Inch/Metric | Metric |
| Weight | 5.883 LB |
| EAN or UPC | 85311238908 |