- Radial Shaft Seal
- 580 mm Shaft Diameter
- 620 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 620 mm |
| Shaft Dia. | 580 mm |
| Weight | 10.724 LB |
| EAN or UPC | 85311364195 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 620 mm |
| Shaft Dia. | 580 mm |
| Weight | 10.724 LB |
| EAN or UPC | 85311364195 |