
- Radial Shaft Seal
- 580 mm Shaft Diameter
- 620 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 620 mm |
Shaft Dia. | 580 mm |
Lip Type | Non-Split |
Weight | 10.629 LB |
EAN or UPC | 85311264495 |

Inch/Metric | Metric |
Housing Bore Dia. | 620 mm |
Shaft Dia. | 580 mm |
Lip Type | Non-Split |
Weight | 10.629 LB |
EAN or UPC | 85311264495 |