
- Radial Shaft Seal
- 57 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 10 mm Width
Housing Bore Dia. | 72 mm |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 57 mm |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Pressure | 10 psi |
Seal Application | Dirt Exclusion and Lubricant Retention |
Seal Design | Assembled Design |
Spring Material | Carbon Steel Garter |
Lip Type | Single Lip w/Spring |
Construction | CRSH1 |
Lip Material | Nitrile |
Inch/Metric | Metric |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 250 °F |
Weight | 0.201 LB |
EAN or UPC | 85311221023 |
