- Radial Shaft Seal
- 57 mm Shaft Diameter
- 67 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 57 mm |
| Housing Bore Dia. | 67 mm |
| Weight | 0.042 LB |
| EAN or UPC | 7316572551424 |
| Inch/Metric | Metric |
| Shaft Dia. | 57 mm |
| Housing Bore Dia. | 67 mm |
| Weight | 0.042 LB |
| EAN or UPC | 7316572551424 |