- Radial Shaft Seal
- 1470.025 mm Shaft Diameter
- 1524 mm Housing Bore Diameter
- 23.825 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 1470.03 mm |
| Housing Bore Dia. | 1524 mm |
| Weight | 35.56 LB |
| EAN or UPC | 85311392235 |
| Inch/Metric | Metric |
| Shaft Dia. | 1470.03 mm |
| Housing Bore Dia. | 1524 mm |
| Weight | 35.56 LB |
| EAN or UPC | 85311392235 |