
- Radial Shaft Seal
- 146.05 mm Shaft Diameter
- 177.88 mm Housing Bore Diameter
- 6.35 mm Width
Lip Style | Internal |
Inch/Metric | Metric |
Construction | HMA21 |
Seal Design | Assembled Design |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 146.05 mm |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Lip Type | Dual Lip w/o Spring |
Case Construction | Steel Case w/Inner Case |
Seal Application | Maximum Dirt Exclusion |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
Spring Material | None |
Pressure | 3 psi |
Housing Bore Dia. | 177.88 mm |
Weight | 0.6 LB |
EAN or UPC | 85311038560 |
