- Radial Shaft Seal
- 146.05 mm Shaft Diameter
- 174.65 mm Housing Bore Diameter
- 14.3 mm Width
description
- Dual lip design with inner cases. Where operating conditions exceed standard material, CRWHA offers a wide range of special materials.
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | CRSHA1 |
| Housing Bore Dia. | 174.65 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Dirt Exclusion |
| Shaft Dia. | 146.05 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Weight | 0.92 LB |
| EAN or UPC | 85311038508 |

