
- Radial Shaft Seal
- 570 mm Shaft Diameter
- 620 mm Housing Bore Diameter
- 22 mm Width
Inch/Metric | Metric |
Shaft Dia. | 570 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 620 mm |
Weight | 8.724 LB |
EAN or UPC | 85311430128 |

Inch/Metric | Metric |
Shaft Dia. | 570 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 620 mm |
Weight | 8.724 LB |
EAN or UPC | 85311430128 |