- Radial Shaft Seal
- 560 mm Shaft Diameter
- 610 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 560 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 610 mm |
| Weight | 10.506 LB |
| EAN or UPC | 85311294355 |
| Inch/Metric | Metric |
| Shaft Dia. | 560 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 610 mm |
| Weight | 10.506 LB |
| EAN or UPC | 85311294355 |