- Radial Shaft Seal
- 560 mm Shaft Diameter
- 610 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 560 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 610 mm |
| Lip Type | Non-Split |
| Weight | 10.601 LB |
| EAN or UPC | 85311394925 |
| Shaft Dia. | 560 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 610 mm |
| Lip Type | Non-Split |
| Weight | 10.601 LB |
| EAN or UPC | 85311394925 |