- Radial Shaft Seal
- 559.993 mm Shaft Diameter
- 610.412 mm Housing Bore Diameter
- 19.989 mm Width
| Shaft Dia. | 559.993 mm |
| Housing Bore Dia. | 610.412 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.127 LB |
| EAN or UPC | 85311464406 |
| Shaft Dia. | 559.993 mm |
| Housing Bore Dia. | 610.412 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.127 LB |
| EAN or UPC | 85311464406 |