
- Radial Shaft Seal
- 560 mm Shaft Diameter
- 610 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 610 mm |
Shaft Dia. | 560 mm |
Lip Type | Non-Split |
Weight | 6.119 LB |
EAN or UPC | 85311264488 |

Inch/Metric | Metric |
Housing Bore Dia. | 610 mm |
Shaft Dia. | 560 mm |
Lip Type | Non-Split |
Weight | 6.119 LB |
EAN or UPC | 85311264488 |