- Radial Shaft Seal
- 559.993 mm Shaft Diameter
- 604.342 mm Housing Bore Diameter
- 19.989 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 559.993 mm |
| Housing Bore Dia. | 604.342 mm |
| Weight | 5.529 LB |
| EAN or UPC | 85311284240 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 559.993 mm |
| Housing Bore Dia. | 604.342 mm |
| Weight | 5.529 LB |
| EAN or UPC | 85311284240 |