- Radial Shaft Seal
- 560 mm Shaft Diameter
- 604 mm Housing Bore Diameter
- 16 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 560 mm |
| Housing Bore Dia. | 604 mm |
| Weight | 6.873 LB |
| EAN or UPC | 85311225168 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 560 mm |
| Housing Bore Dia. | 604 mm |
| Weight | 6.873 LB |
| EAN or UPC | 85311225168 |